Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BCIP p-Toludine Salt, 100mg

  • Mfr # B74100-0.1

  • Zoro # G903560677


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Solubility
DMF
Shelf Life
18 mo
Molecular Weight
433.6
Form
Powder
Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74100-0.1
Zoro #
G903560677
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 mg

Details

Solubility
DMF
Shelf Life
18 mo
Molecular Weight
433.6
Item
BCIP p-Toludine Salt
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
Chemical Formula
C8H5BrCINO4P, C7H10N
CAS Number
6578-06-9

Description

BCIP p-Toludine Salt, CAS Number 6578-06-9, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 433.6, Solubility DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C8H5BrCINO4P, C7H10N, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.