Zoro Homepage

BCIP p-Toludine Salt, 250mg

  • Mfr # B74100-0.25

  • Zoro # G003560812


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Container Size
250 mg
Chemical Formula
C8H5BrCINO4P, C7H10N
Molecular Weight
433.6
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74100-0.25
Zoro #
G003560812
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 mg

Details

Chemical Formula
C8H5BrCINO4P, C7H10N
Item
BCIP p-Toludine Salt
Molecular Weight
433.6
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
6578-06-9
Purity
Greater Than 95%
Solubility
DMF
Form
Powder

Description

BCIP p-Toludine Salt, CAS Number 6578-06-9, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 433.6, Solubility DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C8H5BrCINO4P, C7H10N, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.