Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BCIP, P-Toluidine Salt, 500 MG

  • Mfr # B74100-0.5

  • Zoro # G204967601


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74100-0.5
Zoro #
G204967601
UPC #
-
Country of Origin
China

Description

Common Name: 5-Bromo-4-Chloro-3-Indolyl-Phospate-P-Toluidine Salt
CAS Number: 6578-06-9
Molecular Weight: 433.6
Chemical Formula: C8H5BrCINO4P €¢ C7H10N
Solubility: DMF
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to Off White Crystalline Powder
Purity: 99.0 %
Water Content: 2.0 %
Identification (FTIR): Concordant
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.