Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beef Extract, 1 KG

  • Mfr # B10150-1000.0

  • Zoro # G804972135


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10150-1000.0
Zoro #
G804972135
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 in
Width
4.88 in
Length
4.88 in

Description

Beef Extract is used as a nutrient source in various culture media.
CAS Number: 91079-38-8
Storage Temperature: Room Temperature
Storage Conditions: Refrigerator
Appearance: Light Amber Powder
pH (2.0% Solution @ 25 oC): 6.5 - 7.5
Residue on Ignition (Sulfated Ash): 15.0 %
Total Nitrogen: 11.0 %
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Coliform: Negative
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Salmonella: Negative/25g
Raw Material Species: Bovine
Shipping Weight: 2.3801 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.