Zoro Homepage

BES, 250g

  • Mfr # B32070-250.0

  • Zoro # G003560195


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
213.2
CAS Number
10191-18-1
Shelf Life
18 mo
Concentration
B32070
Chemical Formula
C6H15NO5S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32070-250.0
Zoro #
G003560195
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
250 g

Details

Molecular Weight
213.2
CAS Number
10191-18-1
Item
BES
Shelf Life
18 mo
Concentration
B32070
Chemical Formula
C6H15NO5S

Description

BES, Concentration B32070, CAS Number 10191-18-1, Molecular Weight 213.2, Chemical Formula C6H15NO5S, Chemical Container Size 250 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.