Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BES, 500 G

  • Mfr # B32070-500.0

  • Zoro # G004972096


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B32070-500.0
Zoro #
G004972096
UPC #
-
Country of Origin
China

Description

For use in preparing electrophoresis buffers. pKa (25° C) 7.1. The working pH Range in aqueous solution is 6.4-7.8
Common Name: N,N-Bis(2-hydroxyethyl)-2-aminoethane sulfonic acid
CAS Number: 10191-18-1
Molecular Weight: 213.2
Chemical Formula: C6H15NO5S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White powder to yellow crystalline powder
Absorbance 260nm: 0.10
Absorbance 280nm: 0.08
Appearance of Solution: Clear and complete
Assay: 99.0 %
Loss on Drying (105 oC): 1.0 %
PKa @ 25C: 7.0 - 7.2
Shipping Weight: 0.6451 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.