Zoro Homepage

Bicine, 250 G

  • Mfr # B74060-250.0

  • Zoro # G104972187


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74060-250.0
Zoro #
G104972187
UPC #
-
Country of Origin
China

Description

Zwitterionic buffer used in a variety of molecular biology applications such as protein resolution, protein crystallization and SDS-PAGE.pKa @ 25°C: 8.3pH Range: 7.6-9.0Melting Range: 190-192°C
CAS Number: 150-25-4
Molecular Weight: 163.2
Chemical Formula: C6H13NO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration, dried basis): 98.0 %
FTIR: Conforms to Reference
Optical ABS @ 260 NM: 0.1
Optical ABS @ 280 NM: 0.1
pH (1% Solution in Water)@ 25 oC: 4.3 - 5.3
Solubility (0.1M in water): Clear, complete and colorless
Water (KF): 2.0 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.