Zoro Homepage

Bicine Ultra-Pure, 500g

  • Mfr # B74060-500.0

  • Zoro # G703560259


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Formula
C6H13NO4
Concentration
B74060
CAS Number
150-25-4
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74060-500.0
Zoro #
G703560259
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Shelf Life
18 mo
Chemical Formula
C6H13NO4
Concentration
B74060
CAS Number
150-25-4
Item
Bicine Ultra-Pure
Molecular Weight
163.2

Description

Bicine Ultra-Pure, Concentration B74060, CAS Number 150-25-4, Molecular Weight 163.2, Chemical Formula C6H13NO4, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.