Zoro Homepage

Bile Salts No 3, 500 G

  • Mfr # B11750-500.0

  • Zoro # G104967534


product price: $664.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11750-500.0
Zoro #
G104967534
UPC #
-
Country of Origin
United States

Description

Bile Salts No. 3 is refined bile salt, comprising mainly of sodium cholate and sodium deoxycholate. It is used in media as a agent to isolate enteric organisms and coliforms. It is an excellent inhibitor of gram positive bacteria such as streptococci and staphylocci.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Sodium Cholate: 45.0 - 55.0 %
Sodium Deoxycholate: 45.0 - 55.0 %
Loss on Drying: 5.0 %
pH (2% Solution): 7.5 - 9.0
Solubility (2% in water, autoclaved): Clear
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.