Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Safe II Counting Cocktail, 4 per Case

  • Mfr # 111195-CS

  • Zoro # G503560558


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Container Size
4 per Case
Storage Temp.
Room Temperature
Product Type
Bio-Safe II - Counting Cocktail
Form
Liquid
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111195-CS
Zoro #
G503560558
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 per Case

Details

Storage Temp.
Room Temperature
Product Type
Bio-Safe II - Counting Cocktail
Form
Liquid
Item
Bio-Safe II - Counting Cocktail
Shelf Life
18 mo
Container Type
Bottle
Application
Aqueous Solutions, Biological Materials, Organic Solutions, Salt-Buffer Combinations
REMOVE - Previous PI Node
Scintillation Cocktails
CAS Number
68648-87-3
Quantity
1
Chemical Grade
Lab
Storage Temperature
Room Temperature
Volume
4 L
Features
Research or further manufacturing use only, not for food or drug use.

Description

Bio-Safe II - Counting Cocktail, CAS Number 68648-87-3, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.