Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Safe NA, 4 L

  • Mfr # 111198

  • Zoro # G204967533


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111198
Zoro #
G204967533
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
7 in
Length
4.5 in

Description

Bio-Safe NA provides the highest efficiency for counting organic samples, dry filters and samples treated with tissue solubilizers such as TS-2. Effective and economical cocktail for counting dry wipe tests in radiation safety procedures. Compatible with all plastic scintillation vials.
Appearance: Bluish Tint Liquid
Odor: Odorless
COMPATIBILITY WITH BASE:(pH > 10): No reaction or Discoloration
Insoluble Matter: None (Visually)
Aqueous Capacity: None
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 7.00 x 12.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.