Biochemical Reagents
- Mfr # A20950-5.0
- Zoro # G624784543
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Color
Tan to Yellow
Shelf Life
19 mo
CAS Number
26628-22-8, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, 9048-46-8
Chemical Properties
DNase Free, Protease Free, RNase Free
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20950-5.0
- Zoro #
- G624784543
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Color
- Tan to Yellow
- Shelf Life
- 19 mo
- CAS Number
- 26628-22-8, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, 9048-46-8
- Chemical Properties
- DNase Free, Protease Free, RNase Free
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- -20 Degrees C
- Volume
- 5 mL
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Bovine Serum Albumin Solution
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Container Material
- Plastic
- Calibration Certificate
- No
- Quantity
- 1
- Wire Color
- Tan to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 26628-22-8, 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, 9048-46-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 19 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.