Biochemical Reagents
- Mfr # A30075-50.0
- Zoro # G424786556
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Purity
98 %
Container Type
Bottle
Color
White to Yellow with Tan to Green
Chemical Properties
BSE/TSE Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A30075-50.0
- Zoro #
- G424786556
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Purity
- 98 %
- Container Type
- Bottle
- Color
- White to Yellow with Tan to Green
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 6.5 - 7.5
- Container Material
- Glass
- Storage Temperature - Minimum
- 2 Degrees C
- CAS Number
- 9048-46-8
- Volume
- 50 g
- Product Type
- Albumin Bovine Fraction V [BSA]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- 8 Degrees C
- Shelf Life
- 32 mo
- Solubility Type
- Water
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White to Yellow with Tan to Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9048-46-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 32 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.