Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A52100-1000.0
- Zoro # G124791812
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Volume
1 kg
CAS Number
1115-63-5
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
L-Aspartic Acid Monopotassium Salt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A52100-1000.0
- Zoro #
- G124791812
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Volume
- 1 kg
- CAS Number
- 1115-63-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- L-Aspartic Acid Monopotassium Salt
- Form
- Powder
- Container Type
- Bottle
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 171.2 g/mol
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Color
- White
- Chemical Formula
- C4H6KNO4
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1115-63-5, Molecular Weight 171.2 g/mol, Chemical Formula C4H6KNO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.