Biochemical Reagents
- Mfr # A88500-5.0
- Zoro # G824790016
product price:Â
$
77.55
/ea
Key Features
Storage Temperature - Maximum
-20 Degrees C
Calibration Certificate
No
For Laboratory Technique
HPLC
Quantity
1
CAS Number
931-86-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A88500-5.0
- Zoro #
- G824790016
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Storage Temperature - Maximum
- -20 Degrees C
- Calibration Certificate
- No
- For Laboratory Technique
- HPLC
- Quantity
- 1
- CAS Number
- 931-86-2
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 112.09 g/mol
- Product Type
- 5-Azacytosine [4-Amino-1,3.5-Triazine-2-One]
- Shelf Life
- 24 mo
- Color
- White to Off-White
- Volume
- 5 g
- Chemical Formula
- C3H4N4O
- Container Material
- Glass
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 931-86-2, Molecular Weight 112.09 g/mol, Chemical Formula C3H4N4O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.