Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A90510-1000.0
- Zoro # G924784175
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Application
Research or Further Manufacturing Use Only
Color
White to Off-White
Container Material
Plastic
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A90510-1000.0
- Zoro #
- G924784175
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Color
- White to Off-White
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 7512-17-6
- Container Type
- Bottle
- Volume
- 1 kg
- Chemical Formula
- C8H15NO6
- Form
- Powder
- Molecular Weight
- 221.21 g/mol
- Shelf Life
- 12 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- N-Acetyl-D-Glucosamine [2-Acetamido-2-Deoxy-D-Glucopyranose GlcNAc]
- Quantity
- 1
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7512-17-6, Molecular Weight 221.21 g/mol, Chemical Formula C8H15NO6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.