Biochemical Reagents
- Mfr # A90510-500.0
- Zoro # G124785736
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Chemical Formula
C8H15NO6
Form
Powder
Container Material
Plastic
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A90510-500.0
- Zoro #
- G124785736
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Quantity
- 1
- Chemical Formula
- C8H15NO6
- Form
- Powder
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 221.21 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Volume
- 500 g
- Shelf Life
- 12 mo
- CAS Number
- 7512-17-6
- Color
- White to Off-White
- Product Type
- N-Acetyl-D-Glucosamine [2-Acetamido-2-Deoxy-D-Glucopyranose GlcNAc]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- Calibration Certificate
- No
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7512-17-6, Molecular Weight 221.21 g/mol, Chemical Formula C8H15NO6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.