Biochemical Reagents
- Mfr # C30070-0.01
- Zoro # G424784170
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Purity
98 %
Chemical Formula
C10H12O4
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30070-0.01
- Zoro #
- G424784170
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Purity
- 98 %
- Chemical Formula
- C10H12O4
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 10 mg
- Solubility Type
- DMSO, Ethanol
- Storage Temperature - Maximum
- -20 Degrees C
- Form
- Powder
- Quantity
- 1
- Product Type
- Cantharidin
- Calibration Certificate
- No
- CAS Number
- 56-25-7
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Molecular Weight
- 196.2 g/mol
- For Laboratory Technique
- HPLC
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 56-25-7, Molecular Weight 196.2 g/mol, Chemical Formula C10H12O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.