Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C35200-500.0
- Zoro # G424790096
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Calcium D-Pantothenate
CAS Number
137-08-6
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C35200-500.0
- Zoro #
- G424790096
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Calcium D-Pantothenate
- CAS Number
- 137-08-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Shelf Life
- 24 mo
- For Laboratory Technique
- HPLC
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Solubility Type
- Water
- Chemical Formula
- C18H32CaN2O10
- Color
- White
- Quantity
- 1
- Molecular Weight
- 476.54 g/mol
- Storage Temperature - Minimum
- 2 Degrees C
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Can
- Storage Temperature - Maximum
- 8 Degrees C
- Volume
- 500 g
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 137-08-6, Molecular Weight 476.54 g/mol, Chemical Formula C18H32CaN2O10, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.