Biochemical Reagents
- Mfr # C61500-0.01
- Zoro # G824791488
product price:Â
$
1,194.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Solubility Type
Ethanol, Methanol
Purity
95 %
Container Material
Plastic
Chemical Formula
C26H21N3O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C61500-0.01
- Zoro #
- G824791488
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Ethanol, Methanol
- Purity
- 95 %
- Container Material
- Plastic
- Chemical Formula
- C26H21N3O2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Storage Temperature - Maximum
- -20 Degrees C
- Color
- Yellow to Orange-Brown
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 50909-86-9
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Product Type
- Coelenterazine-H
- Form
- Solid
- For Laboratory Technique
- HPLC
- Molecular Weight
- 407.5 g/mol
- Shelf Life
- 12 mo
- Volume
- 10 mg
- Container Type
- Bottle
- Wire Color
- Yellow to Orange-Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 50909-86-9, Molecular Weight 407.5 g/mol, Chemical Formula C26H21N3O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.