Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D43060-200.0
- Zoro # G924786087
product price:Â
$
1,220.99
/ea
Free Shipping & Returns
Key Features
Volume
200 mL
Chemical Formula
C6H10O5
Product Type
DEPC [Diethyl Pyrocarbonate]
Calibration Certificate
No
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D43060-200.0
- Zoro #
- G924786087
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Volume
- 200 mL
- Chemical Formula
- C6H10O5
- Product Type
- DEPC [Diethyl Pyrocarbonate]
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Form
- Liquid
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 1609-47-8
- Storage Temperature - Maximum
- 8 Degrees C
- Purity
- 97.5 %
- Solubility Type
- Alcohol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Quantity
- 1
- Storage Temperature - Minimum
- 2 Degrees C
- Molecular Weight
- 162.1 g/mol
- Color
- Colorless, Yellow
- Wire Color
- Colorless, Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1609-47-8, Molecular Weight 162.1 g/mol, Chemical Formula C6H10O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.