Biochemical Reagents
- Mfr # D52150-0.25
- Zoro # G224785094
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Storage Temperature - Maximum
8 Degrees C
Calibration Certificate
No
Color
Yellow to Brown
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D52150-0.25
- Zoro #
- G224785094
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- 8 Degrees C
- Calibration Certificate
- No
- Color
- Yellow to Brown
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Minimum
- 2 Degrees C
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Volume
- 250 mg
- CAS Number
- 9007-49-2
- Product Type
- Deoxyribonucleic Acid Sodium Salt [DNA, Sodium Salt from Salmon Sperm]
- Container Type
- Bottle
- Shelf Life
- 36 mo
- Wire Color
- Yellow to Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9007-49-2, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.