Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F11900-0.5
- Zoro # G524792563
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH3NO
CAS Number
75-12-7
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature - Minimum
2 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F11900-0.5
- Zoro #
- G524792563
- UPC #
- -
- Country of Origin
- Germany
- Item
- Biochemical Reagents
- Chemical Formula
- CH3NO
- CAS Number
- 75-12-7
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Minimum
- 2 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Molecular Weight
- 45.04 g/mol
- Storage Temperature - Maximum
- 8 Degrees C
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Product Type
- Super Pure Formamide
- Volume
- 500 mL
- Quantity
- 1
- Form
- Liquid
- Calibration Certificate
- No
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 75-12-7, Molecular Weight 45.04 g/mol, Chemical Formula CH3NO, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.