Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F21000-25.0
- Zoro # G324787998
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
Shelf Life
84 mo
Container Material
Glass
Product Type
Acid Fuchsin Calcium Salt
Molecular Weight
579.64 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F21000-25.0
- Zoro #
- G324787998
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 84 mo
- Container Material
- Glass
- Product Type
- Acid Fuchsin Calcium Salt
- Molecular Weight
- 579.64 g/mol
- Calibration Certificate
- No
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Volume
- 25 g
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 123334-10-1
- pH Level
- 4.0 - 5.0
- Color
- Green
- Storage Temperature
- Room Temperature
- Chemical Formula
- C20H17N3O9S3Ca
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Wire Color
- Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 123334-10-1, Molecular Weight 579.64 g/mol, Chemical Formula C20H17N3O9S3Ca, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 84 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.