Biochemical Reagents
- Mfr # G22010-100.0
- Zoro # G124783879
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Volume
100 g
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Chemical Formula
C10H17N3O6S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G22010-100.0
- Zoro #
- G124783879
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Volume
- 100 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C10H17N3O6S
- Container Type
- Can
- Product Type
- L-Glutathione
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Color
- White
- Chemical Properties
- Acid Free, BSE/TSE Free, Odorless
- Solubility Type
- Water
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Molecular Weight
- 307.3 g/mol
- Quantity
- 1
- CAS Number
- 70-18-8
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 70-18-8, Molecular Weight 307.3 g/mol, Chemical Formula C10H17N3O6S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.