Biochemical Reagents
- Mfr # G81550-100.0
- Zoro # G824782943
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Laboratory Technique
HPLC
Application
Research or Further Manufacturing Use Only
Solubility Type
700 mg/L Water
CAS Number
118-00-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G81550-100.0
- Zoro #
- G824782943
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Color
- White
- For Laboratory Technique
- HPLC
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- 700 mg/L Water
- CAS Number
- 118-00-3
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Product Type
- Guanosine
- Volume
- 100 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C10H13N5O5
- Form
- Crystalline Powder
- Molecular Weight
- 283.24 g/mol
- Quantity
- 1
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 118-00-3, Molecular Weight 283.24 g/mol, Chemical Formula C10H13N5O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.