Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # H68250-100.0
- Zoro # G124792406
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
AG Free, Bacteria Free, Fungi Free
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
pH Level
7.0 - 8.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H68250-100.0
- Zoro #
- G124792406
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Chemical Properties
- AG Free, Bacteria Free, Fungi Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- pH Level
- 7.0 - 8.0
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Product Type
- Human Serum
- Shelf Life
- 60 mo
- Volume
- 100 mL
- Quantity
- 1
- Calibration Certificate
- No
- Storage Temperature - Maximum
- -20 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Color
- Brown
- Wire Color
- Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.