Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M22450-25.0
- Zoro # G424794353
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Chemical Properties
Monohydrate
Application
Research or Further Manufacturing Use Only
CAS Number
585-99-9
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22450-25.0
- Zoro #
- G424794353
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Chemical Properties
- Monohydrate
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 585-99-9
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Solubility Type
- Water
- Chemical Formula
- C12H22O11.H2O
- For Laboratory Technique
- HPLC
- Container Type
- Bottle
- Molecular Weight
- 360.31 g/mol
- Volume
- 25 g
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Purity
- 98 %
- Container Material
- Glass
- Color
- White
- Product Type
- D-Melibiose Monohydrate
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 585-99-9, Molecular Weight 360.31 g/mol, Chemical Formula C12H22O11.H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.