Biochemical Reagents
- Mfr # M92200-250.0
- Zoro # G324789244
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Storage Temperature
Room Temperature
Form
Crystalline Powder
CAS Number
2437-29-8
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M92200-250.0
- Zoro #
- G324789244
- UPC #
- -
- Country of Origin
- India
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- CAS Number
- 2437-29-8
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Chemical Formula
- C23H25N2 ¿ C2HO4 ¿ 0.5C2H2O4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- Volume
- 250 g
- Color
- Green
- Product Type
- Malachite Green Oxalate Salt
- Molecular Weight
- 463.5 g/mol
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 2437-29-8, Molecular Weight 463.5 g/mol, Chemical Formula C23H25N2 ¿ C2HO4 ¿ 0.5C2H2O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.