Shop RPI

Biochemical Reagents

  • Mfr # M95100-0.025
  • Zoro # G924788258

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Storage Temperature - Minimum
2 Degrees C
Volume
25 mg
Chemical Formula
C15H10O8
Form
Powder
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M95100-0.025
Zoro #
G924788258
UPC #
-
Country of Origin
China
Item
Biochemical Reagents
Storage Temperature - Minimum
2 Degrees C
Volume
25 mg
Chemical Formula
C15H10O8
Form
Powder
Color
Yellow
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
Quantity
1
Storage Temperature
Room Temperature
Shipping Restrictions
Chemical Not Regulated For Transport
Solubility Type
Ethanol
Storage Temperature - Maximum
8 Degrees C
Container Material
Plastic
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
36 mo
Product Type
Myricetin
Purity
98 %
Molecular Weight
318.24 g/mol
For Laboratory Technique
HPLC
Chemical Properties
BSE/TSE Free
Application
Research or Further Manufacturing Use Only
CAS Number
529-44-2
Wire Color
Yellow

Description

Biochemical Reagents, Concentration Not Applicable, CAS Number 529-44-2, Molecular Weight 318.24 g/mol, Chemical Formula C15H10O8, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.