Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M95500-4000.0
- Zoro # G924791838
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
4 L
Application
Research or Further Manufacturing Use Only
Form
Liquid
Product Type
Mineral Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M95500-4000.0
- Zoro #
- G924791838
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 4 L
- Application
- Research or Further Manufacturing Use Only
- Form
- Liquid
- Product Type
- Mineral Oil
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Calibration Certificate
- No
- Chemical Properties
- Odorless
- Shelf Life
- 36 mo
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Jug
- Color
- Colorless
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.