Biochemical Reagents
- Mfr # N20140-1.0
- Zoro # G624783386
product price:
$
1,529.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Storage Temperature - Maximum
8 Degrees C
Container Material
Glass
Quantity
1
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N20140-1.0
- Zoro #
- G624783386
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Glass
- Quantity
- 1
- Solubility Type
- Water
- Molecular Weight
- 887.4 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Calibration Certificate
- No
- CAS Number
- 2646-71-1
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Minimum
- 2 Degrees C
- Volume
- 1 g
- Purity
- 93 %
- Product Type
- NADPH [ß-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetra Sodium Salt Trihydrate]
- Shelf Life
- 24 mo
- Color
- White to Off-White
- Chemical Formula
- C21H26N7O17P3Na4 ¿ 3H2O
- Chemical Properties
- BSE/TSE Free, Trihydrate
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 2646-71-1, Molecular Weight 887.4 g/mol, Chemical Formula C21H26N7O17P3Na4 ¿ 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.