Biochemical Reagents
- Mfr # N30110-1.0
- Zoro # G324791094
product price:
$
81.69
/ea
Key Features
Solubility Type
Water
Container Material
Glass
Application
Research or Further Manufacturing Use Only
Shelf Life
24 mo
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N30110-1.0
- Zoro #
- G324791094
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White to Off-White
- Calibration Certificate
- No
- Product Type
- NAD [ß-NAD] [ß-Nicotinamide Adenine Dinucleotide, Oxidized Free Acid Hydrate]
- CAS Number
- 53-84-9
- Container Type
- Bottle
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 681.4 g/mol (Monohydrate)/663.4 g/mol (Anhydrous)
- Volume
- 1 g
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Formula
- C21H27N7O14P2 ¿ XH2O
- Chemical Properties
- Oxidized Free
- Storage Temperature - Minimum
- 2 Degrees C
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 53-84-9, Molecular Weight 681.4 g/mol (Monohydrate)/663.4 g/mol (Anhydrous), Chemical Formula C21H27N7O14P2 ¿ XH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.