Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # N42040-1.0
- Zoro # G124783695
product price:
$
47.45
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Research or Further Manufacturing Use Only
Product Type
1-Naphthyl Phosphate Monosodium Salt Monohydrate
Form
Powder
CAS Number
81012-89-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N42040-1.0
- Zoro #
- G124783695
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Product Type
- 1-Naphthyl Phosphate Monosodium Salt Monohydrate
- Form
- Powder
- CAS Number
- 81012-89-7
- Volume
- 1 g
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- pH Level
- 3.5 - 4.5
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Solubility Type
- Water
- Molecular Weight
- 264.2 g/mol
- Quantity
- 1
- Storage Temperature - Minimum
- 2 Degrees C
- Chemical Formula
- C10H8NaO4P ¿ H2O
- Container Type
- Bottle
- Storage Temperature - Maximum
- 8 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 81012-89-7, Molecular Weight 264.2 g/mol, Chemical Formula C10H8NaO4P ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.