Biochemical Reagents
- Mfr # O20040-1000.0
- Zoro # G424791215
product price:
$
647.99
/ea
Free Shipping & Returns
Key Features
Product Type
L-Ornithine HCl (L-2-5-Diaminopentanoic Acid)
Volume
1 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
pH Level
5.0 - 6.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O20040-1000.0
- Zoro #
- G424791215
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Product Type
- L-Ornithine HCl (L-2-5-Diaminopentanoic Acid)
- Volume
- 1 kg
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- pH Level
- 5.0 - 6.0
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Calibration Certificate
- No
- Color
- White
- Chemical Formula
- C5H12N2O2 ¿ HCl
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- CAS Number
- 3184-13-2
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 168.6 g/mol
- Quantity
- 1
- Container Type
- Can
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 3184-13-2, Molecular Weight 168.6 g/mol, Chemical Formula C5H12N2O2 ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.