Biochemical Reagents
- Mfr # O20040-25.0
- Zoro # G824793888
product price:
$
45.49
/ea
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Color
White
CAS Number
3184-13-2
Storage Temperature
Room Temperature
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O20040-25.0
- Zoro #
- G824793888
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- CAS Number
- 3184-13-2
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Solubility Type
- Water
- Volume
- 25 g
- Molecular Weight
- 168.6 g/mol
- Product Type
- L-Ornithine HCl (L-2-5-Diaminopentanoic Acid)
- Chemical Formula
- C5H12N2O2 ¿ HCl
- pH Level
- 5.0 - 6.0
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystalline Powder
- Container Material
- Glass
- Quantity
- 1
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 3184-13-2, Molecular Weight 168.6 g/mol, Chemical Formula C5H12N2O2 ¿ HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.