Biochemical Reagents
- Mfr # P30100-0.1
- Zoro # G324783167
product price:Â
$
1,236.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
26305-03-3
Volume
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P30100-0.1
- Zoro #
- G324783167
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 26305-03-3
- Volume
- 100 mg
- Container Material
- Plastic
- Color
- White
- Molecular Weight
- 685.91 g/mol
- Container Type
- Bottle
- Solubility Type
- 1 mg/mL Methanol, 5 mg/mL DMSO
- For Laboratory Technique
- HPLC
- Shelf Life
- 24 mo
- Chemical Properties
- BSE/TSE Free
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- Pepstatin A
- Form
- Powder
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C34H63N5O9
- Purity
- 98 %
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 26305-03-3, Molecular Weight 685.91 g/mol, Chemical Formula C34H63N5O9, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.