Biochemical Reagents
- Mfr # P41500-500.0
- Zoro # G524795205
product price:Â
$
93.49
/ea
Key Features
Molecular Weight
138.21 g/mol
Shelf Life
60 mo
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P41500-500.0
- Zoro #
- G524795205
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Molecular Weight
- 138.21 g/mol
- Shelf Life
- 60 mo
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Product Type
- Potassium Carbonate
- Calibration Certificate
- No
- Quantity
- 1
- CAS Number
- 584-08-7
- Container Type
- Can
- Chemical Formula
- CK2O3
- Chemical Properties
- BSE/TSE Free
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Volume
- 500 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 584-08-7, Molecular Weight 138.21 g/mol, Chemical Formula CK2O3, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.