Biochemical Reagents
- Mfr # R21750-0.1
- Zoro # G724787536
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Storage Temperature - Minimum
2 Degrees C
CAS Number
9001-99-4
Container Material
Plastic
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R21750-0.1
- Zoro #
- G724787536
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Storage Temperature - Minimum
- 2 Degrees C
- CAS Number
- 9001-99-4
- Container Material
- Plastic
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Form
- Powder
- Storage Temperature - Maximum
- 8 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 100 mg
- Product Type
- Ribonuclease A Bovine Pancreas
- Color
- White
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9001-99-4, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.