Biochemical Reagents
- Mfr # R64020-1.0
- Zoro # G724784641
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ribavirin
CAS Number
36791-04-5
Solubility Type
Water
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R64020-1.0
- Zoro #
- G724784641
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Product Type
- Ribavirin
- CAS Number
- 36791-04-5
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 1 g
- Container Type
- Bottle
- pH Level
- 4.0 - 6.5
- Shelf Life
- 36 mo
- Container Material
- Glass
- Color
- White
- Calibration Certificate
- No
- Chemical Formula
- C8H12N4O5
- Application
- Research or Further Manufacturing Use Only
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 244.2 g/mol
- Quantity
- 1
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 36791-04-5, Molecular Weight 244.2 g/mol, Chemical Formula C8H12N4O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including Ribavirin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.