Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # R71000-100.0
- Zoro # G324790691
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Chemical Formula
RbCl
Product Type
Rubidium Chloride
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R71000-100.0
- Zoro #
- G324790691
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- RbCl
- Product Type
- Rubidium Chloride
- Form
- Crystalline Powder
- Container Type
- Can
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Quantity
- 1
- Container Material
- Plastic
- Volume
- 100 g
- Shelf Life
- 60 mo
- Molecular Weight
- 120.9 g/mol
- CAS Number
- 7791-11-9
- Color
- White
- Storage Temperature
- Room Temperature
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7791-11-9, Molecular Weight 120.9 g/mol, Chemical Formula RbCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.