Biochemical Reagents
- Mfr # R71000-25.0
- Zoro # G724789271
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
60 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
RbCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R71000-25.0
- Zoro #
- G724789271
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 60 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- RbCl
- Product Type
- Rubidium Chloride
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- CAS Number
- 7791-11-9
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Crystalline Powder
- Quantity
- 1
- Volume
- 25 g
- Color
- White
- Molecular Weight
- 120.9 g/mol
- Container Type
- Bottle
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7791-11-9, Molecular Weight 120.9 g/mol, Chemical Formula RbCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.