Biochemical Reagents
- Mfr # S78000-5000.0
- Zoro # G024789124
product price:Â
$
3,403.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Chemical Properties
BSE/TSE Free
Storage Temperature
Room Temperature
Chemical Formula
NaClO4
CAS Number
7601-89-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S78000-5000.0
- Zoro #
- G024789124
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Storage Temperature
- Room Temperature
- Chemical Formula
- NaClO4
- CAS Number
- 7601-89-0
- Calibration Certificate
- No
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Volume
- 5 kg
- Product Type
- Sodium Perchlorate
- pH Level
- 6.0 - 8.0
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bucket
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 122.44 g/mol
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7601-89-0, Molecular Weight 122.44 g/mol, Chemical Formula NaClO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.