Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # A20520-25.0
- Zoro # G124794806
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Volume
25 g
Chemical Formula
C7H17NO5S
Container Material
Glass
Molecular Weight
227.3 g/mol
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20520-25.0
- Zoro #
- G124794806
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Volume
- 25 g
- Chemical Formula
- C7H17NO5S
- Container Material
- Glass
- Molecular Weight
- 227.3 g/mol
- Calibration Certificate
- No
- Color
- White
- Shelf Life
- 22 mo
- Quantity
- 1
- Solubility Type
- Water
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Purity
- 98 %
- CAS Number
- 68399-79-1
- Product Type
- AMPSO [3-((1,1-Dimethyl-2-Hydroxyethyl) Amino)-2-Hydroxypropanesulfonic Acid]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 68399-79-1, Molecular Weight 227.3 g/mol, Chemical Formula C7H17NO5S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 22 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.