Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # C30060-250.0
- Zoro # G124794226
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C9H19NO3S
Container Material
Plastic
Application
Research or Further Manufacturing Use Only
pH Level
4.9 - 6.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30060-250.0
- Zoro #
- G124794226
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C9H19NO3S
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 4.9 - 6.0
- Molecular Weight
- 221.3 g/mol
- Form
- Powder
- CAS Number
- 1135-40-6
- Quantity
- 1
- Calibration Certificate
- No
- Container Type
- Can
- Product Type
- CAPS [3-(Cyclohexylamino)-1-Propanesulphonic Acid]
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 250 g
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1135-40-6, Molecular Weight 221.3 g/mol, Chemical Formula C9H19NO3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.