Biological Buffers
- Mfr # M24500-50.0
- Zoro # G124790822
product price:Â
$
92.69
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Solubility Type
Water
Application
Research or Further Manufacturing Use Only
Calibration Certificate
No
Molecular Weight
406.6 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M24500-50.0
- Zoro #
- G124790822
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Molecular Weight
- 406.6 g/mol
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Form
- Liquid
- Product Type
- Magnesium Chloride Solution
- Concentration
- 2 M
- CAS Number
- 7732-18-5, 7791-18-6
- Quantity
- 1
- Volume
- 10 mL
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- MgCl2 6H2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Wire Color
- Colorless
Description
Biological Buffers, Concentration 2 M, CAS Number 7732-18-5, 7791-18-6, Molecular Weight 406.6 g/mol, Chemical Formula MgCl2 6H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.