Biological Buffers
- Mfr # M85150-1000.0
- Zoro # G724793261
product price:
$
548.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Pink to Off-White
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Can
Product Type
Manganese Sulfate Monohydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M85150-1000.0
- Zoro #
- G724793261
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biological Buffers
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Pink to Off-White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Can
- Product Type
- Manganese Sulfate Monohydrate
- Chemical Formula
- MnSO4¿H2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 169.02 g/mol
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- CAS Number
- 10034-96-5
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Volume
- 1 kg
- Chemical Grade
- ACS, BP, EP, FCC, USP
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- Pink to Off-White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 10034-96-5, Molecular Weight 169.02 g/mol, Chemical Formula MnSO4¿H2O, APHA Not Applicable, Chemical Grade ACS, BP, EP, FCC, USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.