Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P32082-100T
- Zoro # G524783677
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
Color
White
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P32082-100T
- Zoro #
- G524783677
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7447-40-7, 7647-14-5
- Product Type
- PBS [Phosphate Buffered Saline]
- Volume
- 200 mL
- Container Material
- Glass
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Tablet
- Container Type
- Bottle
- Shelf Life
- 48 mo
- Storage Temperature
- Room Temperature
- pH Level
- 7.20 - 7.60
- Quantity
- 100
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7447-40-7, 7647-14-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.