Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P40140-5000.0
- Zoro # G824788426
product price:Â
$
4,388.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H18N2O6S2
Volume
5 kg
Chemical Properties
BSE/TSE Free
Container Material
Plastic
Molecular Weight
302.4 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P40140-5000.0
- Zoro #
- G824788426
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Chemical Formula
- C8H18N2O6S2
- Volume
- 5 kg
- Chemical Properties
- BSE/TSE Free
- Container Material
- Plastic
- Molecular Weight
- 302.4 g/mol
- Color
- White
- Container Type
- Bucket
- Quantity
- 1
- Product Type
- PIPES [Piperazine-N,N'-Bis (2-Ethanesulfonic Acid)]
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 5625-37-6
- Form
- Crystalline Powder
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 5625-37-6, Molecular Weight 302.4 g/mol, Chemical Formula C8H18N2O6S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.