Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P40150-250.0
- Zoro # G324793517
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10010-67-0
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
24 mo
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P40150-250.0
- Zoro #
- G324793517
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- CAS Number
- 10010-67-0
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 250 g
- Quantity
- 1
- Molecular Weight
- 324.35 g/mol
- Calibration Certificate
- No
- Color
- White to Off-White
- Container Material
- Plastic
- Form
- Powder
- Product Type
- PIPES Sodium Salt [Piperazine-N,N'-Bis(2-Ethanesulfonic Acid) Sodium Salt]
- Storage Temperature
- Room Temperature
- Chemical Formula
- C8H17N2NaO6S2
- Container Type
- Can
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White to Off-White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 10010-67-0, Molecular Weight 324.35 g/mol, Chemical Formula C8H17N2NaO6S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.